Boston Gear
F710-5-B5-G
700 Series 5:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101834818
- 0.5 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Use of external guides or supports is strongly recommended for overhead mounting.
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Input HP @ RPM | 0.4 hp @ 1150 rpm, 0.69 hp @ 1750 rpm |
| Output Torque | 113 lb-in |
| Rated Efficiency | 91% |
| Output Bore Shaft Dia. | 0.5 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Shaft Assembly Code | G |
| Output (Shaft or Bore) Size | 1/2 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Box Length | 4 1/4 in |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Media Mapping Style | F |
| Base to Centerline of Output Shaft | 1.31 in |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Series | 700 |
| Max. Input HP @ 100 rpm | 0.044 hp |
| Center Distance Code | 710 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Speed | 350 rpm |
| Box Width | 3 11/32 in |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Worm Position | Universal |
| Frame Size | 56C |
| Style | Right Angle |
| Output Configuration | Left Output |
| Output Torque @ RPM | 98 in lb @ 1150 rpm, 113 in lb @ 1750 rpm |
| Family Name | F |
| Lubrication | None |
| Material | Cast Iron, Standard Paint |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Motor Application | General Purpose |
| Box Height | 3 5/8 in |
| Torque Out @ 1750 rpm | 113 in lb |
| Use With | 710 |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Input Power Rating | 0.69 hp, 0.515 kW |
| Output Shaft | Solid |
| Reduction Type | Single |
| Fan Cooled | No |
| Motor HP | 1/2 hp |
| Center Distance | 1 in |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Washdown Duty | No |
| Input Motor HP | 0.50 |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Bolt Center | 2 5/8" x 1 11/16" |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Bore Code | B5 |
| Torque Out @ 1150 rpm | 98 in lb |
| Standard | AGMA Service Class II |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Input Configuration | C-Face Quilled |
| Housing Material | Cast Iron |
| Base | No |
| Frame | 56C |
| Ratio | 5:1 |
| Base Mounting Attachment | No Base |
| Motor Frame Size | B556C |
| Media Mapping Output | G |
| Output Shaft Projection | Solid Left Output |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Weight | 10.1 LB |
| EAN or UPC | 781711598269 |
