Boston Gear
F710-5-B5-J
700 Series 5:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101835180
- 0.5 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Center Distance Code | 710 |
| Ratio | 5:1 |
| Frame Size | 56C |
| Output Configuration | Right Output |
| Series | 700 |
| Output Shaft Projection | Solid Right Output |
| Base | No |
| Input Power Rating | 0.69 hp, 0.515 kW |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Output Bore Shaft Dia. | 0.5 in |
| Output Speed | 350 rpm |
| Output Torque | 113 lb-in |
| Use With | 710 |
| Input Configuration | C-Face Quilled |
| Torque Out @ 1750 rpm | 113 in lb |
| Housing Material | Cast Iron |
| Box Length | 4 1/4 in |
| Box Width | 3 11/32 in |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Bolt Center | 2 5/8" x 1 11/16" |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Family Name | F |
| Output (Shaft or Bore) Size | 1/2 in |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Media Mapping Style | F |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Fan Cooled | No |
| Shaft Assembly Code | J |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Base Mounting Attachment | No Base |
| Torque Out @ 1150 rpm | 98 in lb |
| Frame | 56C |
| Base to Centerline of Output Shaft | 1.31 in |
| Box Height | 3 5/8 in |
| Input Motor HP | 0.50 |
| Center Distance | 1 in |
| Media Mapping Output | J |
| Motor Frame Size | B556C |
| Reduction Type | Single |
| Bore Code | B5 |
| Material | Cast Iron, Standard Paint |
| Lubrication | None |
| Style | Right Angle |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Torque @ RPM | 98 in lb @ 1150 rpm, 113 in lb @ 1750 rpm |
| Rated Efficiency | 91% |
| Worm Position | Universal |
| Input HP @ RPM | 0.4 hp @ 1150 rpm, 0.69 hp @ 1750 rpm |
| Washdown Duty | No |
| Motor Application | General Purpose |
| Output Shaft | Solid |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Standard | AGMA Service Class II |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Weight | 10.1 LB |
| EAN or UPC | 781711598283 |
