Boston Gear
F710-50-B4-G
700 Series 50:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101805898
- 0.17 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Shaft Projection | Solid Left Output |
| Torque Out @ 1750 rpm | 153 in lb |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Input (Shaft or Bore) Size | 1/2 in |
| Box Width | 3 11/32 in |
| Material | Cast Iron, Standard Paint |
| Output Speed | 35 rpm |
| Motor Application | General Purpose |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Output Bore Shaft Dia. | 0.5 in |
| Bore Code | B4 |
| Series | 700 |
| Style | Right Angle |
| Center Distance | 1 in |
| Base | No |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Lubrication | None |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Center | 2 5/8" x 1 11/16" |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Center Distance Code | 710 |
| Frame Size | 42CZ |
| Housing Material | Cast Iron |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Input Power Rating | 0.15 hp, 0.112 kW |
| Output Torque | 153 lb-in |
| Rated Efficiency | 57% |
| Box Height | 3 5/8 in |
| Output Configuration | Left Output |
| Standard | AGMA Service Class I |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Motor HP | 0.1667 hp |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Washdown Duty | No |
| Keyway Size | 1/8 x 1/16 |
| Torque Out @ 1150 rpm | 114 in lb |
| Input HP @ RPM | 0.06 hp @ 1150 rpm, 0.15 hp @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Reduction Type | Single |
| Box Length | 4 1/4 in |
| Motor Frame Size | B442CZ |
| Worm Position | Universal |
| Fan Cooled | No |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Use With | 710 |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Output (Shaft or Bore) Size | 1/2 in |
| Media Mapping Output | G |
| Frame | 42CZ |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Output Shaft | Solid |
| Family Name | F |
| Base Mounting Attachment | No Base |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Ratio | 50:1 |
| Input Configuration | C-Face Quilled |
| Output Torque @ RPM | 114 in lb @ 1150 rpm, 153 in lb @ 1750 rpm |
| Base to Centerline of Output Shaft | 1.31 in |
| Shaft Assembly Code | G |
| Max. Input HP @ 100 rpm | 0.008 hp |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Input Motor HP | 0.17 |
| Media Mapping Style | F |
| Weight | 10.1 LB |
| EAN or UPC | 781711518670 |
