Boston Gear
F710-50-B4-H
700 Series 50:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809003
- 0.17 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Media Mapping Output | H |
| Output Shaft | Solid |
| Output Bore Shaft Dia. | 0.5 in |
| Material | Cast Iron, Standard Paint |
| Bore Code | B4 |
| Input Motor HP | 0.17 |
| Motor Frame Size | B442CZ |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Input HP @ RPM | 0.06 hp @ 1150 rpm, 0.15 hp @ 1750 rpm |
| Output Speed | 35 rpm |
| Fan Cooled | No |
| Frame Size | 42CZ |
| Motor Application | General Purpose |
| Base Mounting Attachment | No Base |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Series | 700 |
| Torque Out @ 1150 rpm | 114 in lb |
| Max. Input HP @ 100 rpm | 0.008 hp |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Output Shaft Projection | Solid Double Projecting Output |
| Ratio | 50:1 |
| Rated Efficiency | 57% |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Motor HP | 0.1667 hp |
| Shaft Assembly Code | H |
| Box Height | 3 5/8 in |
| Output Torque | 153 lb-in |
| Media Mapping Style | F |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Center Distance Code | 710 |
| Base | No |
| Output (Shaft or Bore) Size | 1/2 in |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Keyway Size | 1/8 x 1/16 |
| Reduction Type | Single |
| Center Distance | 1 in |
| Box Width | 3 11/32 in |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Use With | 710 |
| Standard | AGMA Service Class I |
| Output Configuration | Left & Right Output |
| Box Length | 4 1/4 in |
| Output Torque @ RPM | 114 in lb @ 1150 rpm, 153 in lb @ 1750 rpm |
| Style | Right Angle |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Input Power Rating | 0.15 hp, 0.112 kW |
| Washdown Duty | No |
| Input (Shaft or Bore) Size | 1/2 in |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Torque Out @ 1750 rpm | 153 in lb |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Frame | 42CZ |
| Weight | 10.1 LB |
| EAN or UPC | 781711518687 |
