Boston Gear
F710-50-B4-J
700 Series 50:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809814
- 0.17 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Rated Efficiency | 57% |
| Output Bore Shaft Dia. | 0.5 in |
| Max. Input HP @ 100 rpm | 0.008 hp |
| Material | Cast Iron, Standard Paint |
| Input (Shaft or Bore) Size | 1/2 in |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Worm Position | Universal |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Center Distance | 1 in |
| Reduction Type | Single |
| Output Shaft | Solid |
| Frame | 42CZ |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Lubrication | None |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Input HP @ RPM | 0.06 hp @ 1150 rpm, 0.15 hp @ 1750 rpm |
| Base | No |
| Torque Out @ 1150 rpm | 114 in lb |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Base Mounting Attachment | No Base |
| Series | 700 |
| Box Height | 3 5/8 in |
| Output Speed | 35 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Base to Centerline of Output Shaft | 1.31 in |
| Output Torque | 153 lb-in |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Input Motor HP | 0.17 |
| Output Shaft Projection | Solid Right Output |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Bolt Center | 2 5/8" x 1 11/16" |
| Shaft Assembly Code | J |
| Output (Shaft or Bore) Size | 1/2 in |
| Input Configuration | C-Face Quilled |
| Output Torque @ RPM | 114 in lb @ 1150 rpm, 153 in lb @ 1750 rpm |
| Housing Material | Cast Iron |
| Ratio | 50:1 |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Output Configuration | Right Output |
| Motor HP | 0.1667 hp |
| Media Mapping Output | J |
| Motor Application | General Purpose |
| Washdown Duty | No |
| Media Mapping Style | F |
| Family Name | F |
| Box Width | 3 11/32 in |
| Torque Out @ 1750 rpm | 153 in lb |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Style | Right Angle |
| Motor Frame Size | B442CZ |
| Fan Cooled | No |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Bore Code | B4 |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Frame Size | 42CZ |
| Standard | AGMA Service Class I |
| Use With | 710 |
| Box Length | 4 1/4 in |
| Keyway Size | 1/8 x 1/16 |
| Input Power Rating | 0.15 hp, 0.112 kW |
| Center Distance Code | 710 |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Weight | 10.1 LB |
| EAN or UPC | 781711518694 |
