Boston Gear
F710-50-B5-G
700 Series 50:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #102207005
- 0.17 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Do not run Worm Gear units over 200 °F.
| Worm Position | Universal |
| Style | Right Angle |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Washdown Duty | No |
| Base to Centerline of Output Shaft | 1.31 in |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Housing Material | Cast Iron |
| Output Torque | 153 lb-in |
| Base Mounting Attachment | No Base |
| Torque Out @ 1750 rpm | 153 in lb |
| Standard | AGMA Service Class I |
| Rated Efficiency | 57% |
| Box Width | 3 11/32 in |
| Ratio | 50:1 |
| Base | No |
| Output Bore Shaft Dia. | 0.5 in |
| Lubrication | None |
| Series | 700 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Family Name | F |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Motor Frame Size | B556C |
| Center Distance | 1 in |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Input Motor HP | 0.17 |
| Material | Cast Iron, Standard Paint |
| Reduction Type | Single |
| Input HP @ RPM | 0.06 hp @ 1150 rpm, 0.15 hp @ 1750 rpm |
| Frame Size | 56C |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Motor Application | General Purpose |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Bolt Center | 2 5/8" x 1 11/16" |
| Frame | 56C |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Center Distance Code | 710 |
| Media Mapping Style | F |
| Box Length | 4 1/4 in |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Output (Shaft or Bore) Size | 1/2 in |
| Shaft Assembly Code | G |
| Input Power Rating | 0.15 hp, 0.112 kW |
| Use With | 710 |
| Output Speed | 35 rpm |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Media Mapping Output | G |
| Torque Out @ 1150 rpm | 114 in lb |
| Output Torque @ RPM | 114 in lb @ 1150 rpm, 153 in lb @ 1750 rpm |
| Box Height | 3 5/8 in |
| Output Shaft Projection | Solid Left Output |
| Fan Cooled | No |
| Output Shaft | Solid |
| Output Configuration | Left Output |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Bore Code | B5 |
| Input Configuration | C-Face Quilled |
| Weight | 10.1 LB |
| EAN or UPC | 781711598450 |
