Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Reduction Type
Single
Output Shaft
Solid
Output Shaft Projection
Solid Left Output
Motor Frame Size
B556C
Center Distance Code
710
Style
Right Angle
Center Distance
1 in
Series
700
Output Torque
149 lb-in
Material
Cast Iron, Standard Paint
Input Power Rating
0.27 hp, 0.201 kW
Rated Efficiency
77%
Fan Cooled
No
Standard
AGMA Service Class I
Ratio
20:1
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Media Mapping Base
B
Media Mapping Style
F
Media Mapping Output
G
Output Speed
87.5 rpm
Input Motor HP
0.25
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Bore Shaft Dia.
0.5 in
Weight
11.1 LB
EAN or UPC
884107251943
We're here for you
with Service Centers across the country - We have your back