Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Standard
AGMA Service Class I
Ratio
15:1
Output Speed
116.7 rpm
Output Bore Shaft Dia.
0.5 in
Motor Frame Size
B556C
Media Mapping Output
G
Media Mapping Style
F
Center Distance Code
710
Rated Efficiency
82%
Output Shaft
Solid
Base Mounting Attachment
High Vert Base Right Mount
Material
Cast Iron, Standard Paint
Media Mapping Base
C
Input Power Rating
0.33 hp, 0.246 kW
Center Distance
1 in
Output Shaft Projection
Solid Left Output
Style
Right Angle
Input Motor HP
0.33
Fan Cooled
No
Series
700
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Torque
146 lb-in
Reduction Type
Single
Weight
11.1 LB
EAN or UPC
884107155630
We're here for you
with Service Centers across the country - We have your back