Boston Gear
F713-10-B5-H
700 Series 10:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101835990
- 0.75 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Torque | 281 lb-in |
| Input Motor HP | 0.75 |
| Housing Material | Cast Iron |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Box Height | 4 21/32 in |
| Output Shaft | Solid |
| Input Power Rating | 0.86 hp, 0.641 kW |
| Base to Centerline of Output Shaft | 1.72 in |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Torque Out @ 1150 rpm | 243 in lb |
| Media Mapping Output | H |
| Fan Cooled | No |
| Output Configuration | Left & Right Output |
| Output Speed | 175 rpm |
| Frame Size | 56C |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Bore Code | B5 |
| Output Shaft Projection | Solid Double Projecting Output |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Length | 4 1/4 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Ratio | 10:1 |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Input HP @ RPM | 0.51 hp @ 1150 rpm, 0.86 hp @ 1750 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Standard | AGMA Service Class I |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Rated Efficiency | 91% |
| Bolt Center | 3 1/4" x 2" |
| Motor Application | General Purpose |
| Family Name | F |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Lubrication | None |
| Input Configuration | C-Face Quilled |
| Output Bore Shaft Dia. | 0.625 in |
| Use With | 713 |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Shaft Assembly Code | H |
| Torque Out @ 1750 rpm | 281 in lb |
| Max. Input HP @ 100 rpm | 0.06 hp |
| Center Distance | 1.33 in |
| Material | Cast Iron, Standard Paint |
| Motor Frame Size | B556C |
| Frame | 56C |
| Base | No |
| Output Torque @ RPM | 243 in lb @ 1150 rpm, 281 in lb @ 1750 rpm |
| Output (Shaft or Bore) Size | 5/8 in |
| Style | Right Angle |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Max. Overhung Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Series | 700 |
| Worm Position | Universal |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Box Width | 4.03 in |
| Base Mounting Attachment | No Base |
| Reduction Type | Single |
| Media Mapping Style | F |
| Center Distance Code | 713 |
| Max. Thrust Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Washdown Duty | No |
| Motor HP | 3/4 hp |
| Weight | 13.1 LB |
| EAN or UPC | 781711518748 |
