Boston Gear
F713-25-B5-H
700 Series 25:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101870627
- 0.33 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Style | Right Angle |
| Worm Position | Universal |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Media Mapping Output | H |
| Housing Material | Cast Iron |
| Standard | AGMA Service Class II |
| Rated Efficiency | 79% |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Output Speed | 70 rpm |
| Output (Shaft or Bore) Size | 5/8 in |
| Output Torque @ RPM | 260 in lb @ 1150 rpm, 307 in lb @ 1750 rpm |
| Torque Out @ 1750 rpm | 307 in lb |
| Material | Cast Iron, Standard Paint |
| Max. Input HP @ 100 rpm | 0.031 hp |
| Bolt Center | 3 1/4" x 2" |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Bore Code | B5 |
| Torque Out @ 1150 rpm | 260 in lb |
| Input Configuration | C-Face Quilled |
| Ratio | 25:1 |
| Base | No |
| Washdown Duty | No |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Input HP @ RPM | 0.24 hp @ 1150 rpm, 0.43 hp @ 1750 rpm |
| Shaft Assembly Code | H |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Media Mapping Style | F |
| Max. Thrust Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Output Shaft | Solid |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Output Torque | 307 lb-in |
| Frame | 56C |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Height | 4 21/32 in |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Output Configuration | Left & Right Output |
| Box Length | 4 1/4 in |
| Frame Size | 56C |
| Base Mounting Attachment | No Base |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Center Distance | 1.33 in |
| Family Name | F |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Series | 700 |
| Motor HP | 0.33 hp |
| Base to Centerline of Output Shaft | 1.72 in |
| Lubrication | None |
| Box Width | 4.03 in |
| Fan Cooled | No |
| Input Motor HP | 0.33 |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Use With | 713 |
| Motor Frame Size | B556C |
| Keyway Size | 3/16 x 3/32 |
| Motor Application | General Purpose |
| Output Bore Shaft Dia. | 0.625 in |
| Input Power Rating | 0.43 hp, 0.321 kW |
| Max. Overhung Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Output Shaft Projection | Solid Double Projecting Output |
| Center Distance Code | 713 |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Reduction Type | Single |
| Weight | 13.1 LB |
| EAN or UPC | 781711518830 |
