Boston Gear
F713-50-B5-H
700 Series 50:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101837667
- 0.25 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Fan Cooled | No |
| Base Mounting Attachment | No Base |
| Motor Frame Size | B556C |
| Rated Efficiency | 66% |
| Lubrication | None |
| Box Width | 4.03 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Motor HP | 0.1667 hp |
| Media Mapping Output | H |
| Input (Shaft or Bore) Size | 5/8 in |
| Ratio | 50:1 |
| Output Shaft Projection | Solid Double Projecting Output |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Standard | AGMA Service Class I |
| Reduction Type | Single |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Style | Right Angle |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Frame | 56C |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Material | Cast Iron, Standard Paint |
| Motor Application | General Purpose |
| Input Power Rating | 0.25 hp, 0.186 kW |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Center Distance | 1.33 in |
| Bore Code | B5 |
| Output Torque | 297 lb-in |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Bolt Center | 3 1/4" x 2" |
| Box Length | 4 1/4 in |
| Box Height | 4 21/32 in |
| Series | 700 |
| Worm Position | Universal |
| Output Configuration | Left & Right Output |
| Media Mapping Style | F |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Input Configuration | C-Face Quilled |
| Output Torque @ RPM | 248 in lb @ 1150 rpm, 297 in lb @ 1750 rpm |
| Output Speed | 35 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Use With | 713 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Thrust Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Center Distance Code | 713 |
| Washdown Duty | No |
| Max. Input HP @ 100 rpm | 0.018 hp |
| Torque Out @ 1750 rpm | 297 in lb |
| Output (Shaft or Bore) Size | 5/8 in |
| Base to Centerline of Output Shaft | 1.72 in |
| Torque Out @ 1150 rpm | 248 in lb |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Keyway Size | 3/16 x 3/32 |
| Family Name | F |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| HP @ RPM | 0.08333333 hp @ 1200 rpm, 0.1666667 hp @ 1800 rpm |
| Output Bore Shaft Dia. | 0.625 in |
| Frame Size | 56C |
| Input HP @ RPM | 0.12 hp @ 1150 rpm, 0.25 hp @ 1750 rpm |
| Max. Overhung Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Input Motor HP | 0.25 |
| Base | No |
| Output Shaft | Solid |
| Housing Material | Cast Iron |
| Shaft Assembly Code | H |
| Weight | 13.1 LB |
| EAN or UPC | 781711518922 |
