Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment
Horizontal Base Bottom Mount
Fan Cooled
No
Motor Frame Size
B556C
Material
Cast Iron, Standard Paint
Style
Right Angle
Input Power Rating
1.39 hp, 1.037 kW
Input Motor HP
1
Media Mapping Style
F
Center Distance
1.33 in
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Output Speed
350 rpm
Output Shaft Projection
Solid Left Output
Ratio
5:1
Output Shaft
Solid
Media Mapping Base
B
Rated Efficiency
94%
Output Bore Shaft Dia.
0.625 in
Reduction Type
Single
Standard
AGMA Service Class II
Media Mapping Output
G
Series
700
Output Torque
235 lb-in
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Center Distance Code
713
Weight
14.1 LB
EAN or UPC
781711464397
We're here for you
with Service Centers across the country - We have your back