Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
1.33 in
Input Motor HP
0.33
Fan Cooled
No
Rated Efficiency
74%
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Shaft Projection
Solid Right Output
Output Shaft
Solid
Standard
AGMA Service Class I
Input Power Rating
0.39 hp, 0.291 kW
Center Distance Code
713
Style
Right Angle
Ratio
30:1
Output Speed
58.3 rpm
Media Mapping Style
F
Material
Cast Iron, Standard Paint
Reduction Type
Single
Series
700
Output Torque
311 lb-in
Output Bore Shaft Dia.
0.625 in
Media Mapping Output
J
Base Mounting Attachment
High Vert Base Right Mount
Motor Frame Size
B556C
Media Mapping Base
C
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Weight
14.1 LB
EAN or UPC
884107193748
We're here for you
with Service Centers across the country - We have your back