Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Style
Right Angle
Output Torque
235 lb-in
Input Power Rating
1.39 hp, 1.037 kW
Fan Cooled
No
Series
700
Media Mapping Base
D
Ratio
5:1
Base Mounting Attachment
Low Vert Base Right Mount
Rated Efficiency
94%
Output Bore Shaft Dia.
0.625 in
Center Distance
1.33 in
Output Speed
350 rpm
Motor Frame Size
B556C
Standard
AGMA Service Class II
Material
Cast Iron, Standard Paint
Center Distance Code
713
Media Mapping Style
F
Input Motor HP
1
Output Shaft Projection
Solid Right Output
Output Shaft
Solid
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Media Mapping Output
J
Reduction Type
Single
Weight
14.1 LB
EAN or UPC
884107252742
We're here for you
with Service Centers across the country - We have your back