Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Motor Frame Size
B556C
Output Torque
311 lb-in
Reduction Type
Single
Input Power Rating
0.39 hp, 0.291 kW
Standard
AGMA Service Class I
Output Shaft
Solid
Ratio
30:1
Material
Cast Iron, Standard Paint
Media Mapping Output
J
Media Mapping Base
F
Center Distance
1.33 in
Style
Right Angle
Output Speed
58.3 rpm
Series
700
Media Mapping Style
F
Center Distance Code
713
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Input Motor HP
0.33
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Bore Shaft Dia.
0.625 in
Base Mounting Attachment
Low Vert Base Left Mount
Output Shaft Projection
Solid Right Output
Rated Efficiency
74%
Fan Cooled
No
Weight
14.1 LB
EAN or UPC
889208395992
We're here for you
with Service Centers across the country - We have your back