Boston Gear
F715-15-B5-H
700 Series 15:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809375
- 0.75 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Washdown Duty | No |
| Material | Cast Iron, Standard Paint |
| Base to Centerline of Output Shaft | 1.91 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Motor HP | 0.75 |
| Output Torque @ RPM | 376 in lb @ 1150 rpm, 428 in lb @ 1750 rpm |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Torque Out @ 1150 rpm | 376 in lb |
| Lubrication | None |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Input HP @ RPM | 0.53 hp @ 1150 rpm, 0.91 hp @ 1750 rpm |
| Ratio | 15:1 |
| Max. Thrust Load @ RPM | 400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm |
| Rated Efficiency | 87% |
| Motor Application | General Purpose |
| Motor Frame Size | B556C |
| Frame Size | 56C |
| Box Height | 5 3/8 in |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Box Width | 5 1/16 in |
| Shaft Assembly Code | H |
| Use With | 715 |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Input Configuration | C-Face Quilled |
| Standard | AGMA Service Class I |
| Box Length | 5 1/8 in |
| Family Name | F |
| Housing Material | Cast Iron |
| Base Mounting Attachment | No Base |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Worm Position | Universal |
| Output Shaft Projection | Solid Double Projecting Output |
| Input Power Rating | 0.91 hp, 0.679 kW |
| Output Speed | 116.7 rpm |
| Media Mapping Style | F |
| Max. Input HP @ 100 rpm | 0.07 hp |
| Series | 700 |
| Reduction Type | Single |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Output (Shaft or Bore) Size | 3/4 in |
| Center Distance Code | 715 |
| Output Shaft | Solid |
| Style | Right Angle |
| Output Torque | 429 lb-in |
| Fan Cooled | No |
| Output Configuration | Left & Right Output |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Base | No |
| Torque Out @ 1750 rpm | 428 in lb |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Center Distance | 1.54 in |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Media Mapping Output | H |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Output Bore Shaft Dia. | 0.75 in |
| Motor HP | 3/4 hp |
| Bore Code | B5 |
| Frame | 56C |
| Keyway Size | 3/16 x 3/32 |
| Max. Overhung Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Weight | 17.1 LB |
| EAN or UPC | 781711519042 |
