Boston Gear
F715-15-B5-J
700 Series 15:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #100728954
- 0.75 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Max. Thrust Load @ RPM | 400 lb/in @ 1750 rpm, 400 lb/in @ 1150 rpm |
| Output Bore Shaft Dia. | 0.75 in |
| Base to Centerline of Output Shaft | 1.91 in |
| Rated Efficiency | 87% |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3 1/2 in |
| Frame Size | 56C |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Frame | 56C |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Torque Out @ 1150 rpm | 376 in lb |
| Washdown Duty | No |
| Output Shaft Projection | Solid Right Output |
| Center Distance | 1.54 in |
| Output Shaft | Solid |
| Fan Cooled | No |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Input Power Rating | 0.91 hp, 0.679 kW |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Housing Material | Cast Iron |
| Media Mapping Output | J |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Family Name | F |
| Shaft Assembly Code | J |
| Use With | 715 |
| Bore Code | B5 |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Motor Application | General Purpose |
| Input HP @ RPM | 0.91 hp @ 1750 rpm, 0.53 hp @ 1150 rpm |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Box Height | 5 3/8 in |
| Output Torque @ RPM | 428 in lb @ 1750 rpm, 376 in lb @ 1150 rpm |
| Output Speed | 116.7 rpm |
| Output Torque | 429 lb-in |
| Material | Cast Iron, Standard Paint |
| Torque Out @ 1750 rpm | 428 in lb |
| Center Distance Code | 715 |
| Series | 700 |
| Motor Frame Size | B556C |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Max. Input HP @ 100 rpm | 0.07 hp |
| Style | Right Angle |
| Reduction Type | Single |
| Output Configuration | Right Output |
| Box Width | 5 1/16 in |
| Standard | AGMA Service Class I |
| Base | No |
| Media Mapping Style | F |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Lubrication | None |
| Input Motor HP | 0.75 |
| Keyway Size | 3/16 x 3/32 |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Box Length | 5 1/8 in |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Pattern | 4 3/16 x 2 3/4 |
| Worm Position | Universal |
| Input Configuration | C-Face Quilled |
| Base Mounting Attachment | No Base |
| Motor HP | 3/4 hp |
| Max. Overhung Load @ RPM | 300 lb/in @ 1750 rpm, 300 lb/in @ 1150 rpm |
| Ratio | 15:1 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Weight | 17.1 LB |
| EAN or UPC | 781711519059 |
| NSN Number | 6105-01-370-2571 |
