Boston Gear
F715-25-B5-G
700 Series 25:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101835849
- 0.5 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Reduction Type | Single |
| Shaft Assembly Code | G |
| Input Motor HP | 0.50 |
| Media Mapping Style | F |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Torque @ RPM | 375 in lb @ 1150 rpm, 437 in lb @ 1750 rpm |
| Rated Efficiency | 81% |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Output Bore Shaft Dia. | 0.75 in |
| Bore Code | B5 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Family Name | F |
| Frame Size | 56C |
| Housing Material | Cast Iron |
| Center Distance | 1.54 in |
| Frame | 56C |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Media Mapping Output | G |
| Worm Position | Universal |
| Input Configuration | C-Face Quilled |
| Output (Shaft or Bore) Size | 3/4 in |
| Base to Centerline of Output Shaft | 1.91 in |
| Output Torque | 437 lb-in |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Base | No |
| Output Speed | 70 rpm |
| Torque Out @ 1750 rpm | 437 in lb |
| Use With | 715 |
| Output Configuration | Left Output |
| Series | 700 |
| Washdown Duty | No |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Material | Cast Iron, Standard Paint |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Standard | AGMA Service Class I |
| Box Length | 5 1/8 in |
| Output Shaft Projection | Solid Left Output |
| Motor Frame Size | B556C |
| Ratio | 25:1 |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.043 hp |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Input Power Rating | 0.6 hp, 0.447 kW |
| Input HP @ RPM | 0.35 hp @ 1150 rpm, 0.6 hp @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Box Width | 5 1/16 in |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Torque Out @ 1150 rpm | 375 in lb |
| Center Distance Code | 715 |
| Fan Cooled | No |
| Base Mounting Attachment | No Base |
| Style | Right Angle |
| Box Height | 5 3/8 in |
| Motor HP | 1/2 hp |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Motor Application | General Purpose |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Max. Overhung Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Output Shaft | Solid |
| Max. Thrust Load @ RPM | 400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Lubrication | None |
| Weight | 17.1 LB |
| EAN or UPC | 781711519097 |
