Boston Gear
F715-30-B5-J
700 Series 30:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101834487
- 0.5 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output (Shaft or Bore) Size | 3/4 in |
| Max. Input HP @ 100 rpm | 0.04 hp |
| Reduction Type | Single |
| Center Distance Code | 715 |
| Output RPM @ 1750 rpm Input | 58 rpm |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| HP @ RPM | 0.3333333 hp @ 1800 rpm, 0.25 hp @ 1200 rpm |
| Worm Position | Universal |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Torque Out @ 1150 rpm | 388 in lb |
| Motor Application | General Purpose |
| Media Mapping Style | F |
| Base Mounting Attachment | No Base |
| Frame | 56C |
| Bolt Pattern | 4 3/16 x 2 3/4 |
| Ratio | 30:1 |
| Input Motor HP | 0.50 |
| Output Shaft Projection | Solid Right Output |
| Input Power Rating | 0.54 hp, 0.403 kW |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Box Height | 5 3/8 in |
| Motor Frame Size | B556C |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Housing Material | Cast Iron |
| Family Name | F |
| Output Configuration | Right Output |
| Lubrication | None |
| Shaft Assembly Code | J |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Max. Thrust Load @ RPM | 400 lb/in @ 1750 rpm, 400 lb/in @ 1150 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Max. Overhung Load @ RPM | 300 lb/in @ 1750 rpm, 300 lb/in @ 1150 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3 1/2 in |
| Base | No |
| Torque Out @ 1750 rpm | 446 in lb |
| Media Mapping Output | J |
| Box Width | 5 1/16 in |
| Output Torque | 445 lb-in |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Input HP @ RPM | 0.54 hp @ 1750 rpm, 0.31 hp @ 1150 rpm |
| Base to Centerline of Output Shaft | 1.91 in |
| Washdown Duty | No |
| Series | 700 |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Center Distance | 1.54 in |
| Output Shaft | Solid |
| Box Length | 5 1/8 in |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Motor HP | 0.3333 hp |
| Output Bore Shaft Dia. | 0.75 in |
| Material | Cast Iron, Standard Paint |
| Use With | 715 |
| Style | Right Angle |
| Rated Efficiency | 76% |
| Input Configuration | C-Face Quilled |
| Output Speed | 58.3 rpm |
| Standard | AGMA Service Class I |
| Frame Size | 56C |
| Fan Cooled | No |
| Output Torque @ RPM | 446 in lb @ 1750 rpm, 388 in lb @ 1150 rpm |
| Bore Code | B5 |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Weight | 17.1 LB |
| EAN or UPC | 781711519141 |
| NSN Number | 6105-01-361-8347 |
