Boston Gear
F715-5-B5-H
700 Series 5:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101835121
- 1.50 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Input HP @ RPM | 1.15 hp @ 1150 rpm, 1.72 hp @ 1750 rpm |
| Style | Right Angle |
| Material | Cast Iron, Standard Paint |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Max. Thrust Load @ RPM | 400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm |
| Output Torque | 291 lb-in |
| Rated Efficiency | 94% |
| Use With | 715 |
| Center Distance | 1.54 in |
| Standard | AGMA Service Class I |
| Base to Centerline of Output Shaft | 1.91 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Bore Code | B5 |
| Max. Overhung Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Media Mapping Output | H |
| Input Configuration | C-Face Quilled |
| Box Width | 5 1/16 in |
| Reduction Type | Single |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Output Shaft | Solid |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Ratio | 5:1 |
| Motor Frame Size | B556C |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Torque Out @ 1750 rpm | 291 in lb |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Washdown Duty | No |
| Frame | 56C |
| Housing Material | Cast Iron |
| Output Shaft Projection | Solid Double Projecting Output |
| Output (Shaft or Bore) Size | 3/4 in |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Output Torque @ RPM | 285 in lb @ 1150 rpm, 291 in lb @ 1750 rpm |
| Box Height | 5 3/8 in |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Base | No |
| Lubrication | None |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Motor HP | 1 hp |
| Output Bore Shaft Dia. | 0.75 in |
| Base Mounting Attachment | No Base |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Max. Input HP @ 100 rpm | 0.14 hp |
| Series | 700 |
| Output Speed | 350 rpm |
| Shaft Assembly Code | H |
| Center Distance Code | 715 |
| Fan Cooled | No |
| Keyway Size | 3/16 x 3/32 |
| Frame Size | 56C |
| Torque Out @ 1150 rpm | 285 in lb |
| Worm Position | Universal |
| Input Motor HP | 1.50 |
| Output Configuration | Left & Right Output |
| Input Power Rating | 1.72 hp, 1.283 kW |
| Motor Application | General Purpose |
| Box Length | 5 1/8 in |
| Family Name | F |
| Media Mapping Style | F |
| Weight | 17.1 LB |
| EAN or UPC | 781711518953 |
