Boston Gear
F715-50-B5-J
700 Series 50:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809110
- 0.33 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Shaft Projection | Solid Right Output |
| Frame | 56C |
| Max. Overhung Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Base to Centerline of Output Shaft | 1.91 in |
| Center Distance Code | 715 |
| Torque Out @ 1150 rpm | 360 in lb |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Output Shaft | Solid |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Media Mapping Output | J |
| Output Configuration | Right Output |
| Max. Input HP @ 100 rpm | 0.027 hp |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Max. Thrust Load @ RPM | 400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm |
| Series | 700 |
| Standard | AGMA Service Class I |
| Lubrication | None |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Material | Cast Iron, Standard Paint |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Motor Frame Size | B556C |
| Housing Material | Cast Iron |
| Center Distance | 1.54 in |
| Base Mounting Attachment | No Base |
| Motor Application | General Purpose |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Output Torque @ RPM | 360 in lb @ 1150 rpm, 429 in lb @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Ratio | 50:1 |
| Input Power Rating | 0.35 hp, 0.261 kW |
| Bore Code | B5 |
| Box Length | 5 1/8 in |
| Output Bore Shaft Dia. | 0.75 in |
| Motor HP | 0.25 hp |
| Base | No |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Frame Size | 56C |
| Use With | 715 |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Input Motor HP | 0.33 |
| Box Height | 5 3/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Family Name | F |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Media Mapping Style | F |
| Fan Cooled | No |
| Input (Shaft or Bore) Size | 5/8 in |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Output Speed | 35 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Input HP @ RPM | 0.18 hp @ 1150 rpm, 0.35 hp @ 1750 rpm |
| Shaft Assembly Code | J |
| Washdown Duty | No |
| Torque Out @ 1750 rpm | 429 in lb |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Reduction Type | Single |
| Output Torque | 429 lb-in |
| Style | Right Angle |
| Worm Position | Universal |
| Output (Shaft or Bore) Size | 3/4 in |
| Box Width | 5 1/16 in |
| Rated Efficiency | 68% |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.25 hp @ 1800 rpm |
| Keyway Size | 3/16 x 3/32 |
| Weight | 17.1 LB |
| EAN or UPC | 781711519202 |
