- 700 Series
- 1.54 in Center Distance
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Output Shaft Projection | Solid Double Projecting Output |
| Use With | 715 |
| Input HP @ RPM | 0.164 hp @ 1150 rpm, 0.28 hp @ 1750 rpm |
| Washdown Duty | No |
| Worm Position | Universal |
| Box Height | 5 3/8 in |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Frame Size | 56C |
| Max. Input HP @ 100 rpm | 0.022 hp |
| Material | Cast Iron, Standard Paint |
| Input Configuration | C-Face Quilled |
| Base to Centerline of Input Shaft | 3.4375 in |
| Output Bore Shaft Dia. | 0.75 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Box Width | 5 1/16 in |
| Bore Code | B5 |
| Output Shaft | Solid |
| Shaft Assembly Code | H |
| HP @ RPM | 0.125 hp @ 1200 rpm, 0.1666667 hp @ 1800 rpm |
| Series | 700 |
| Motor Application | General Purpose |
| Box Length | 5 1/8 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Max. Thrust Load @ RPM | 400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm |
| Torque Out @ 1750 rpm | 399 in lb |
| Output Torque @ RPM | 312 in lb @ 1150 rpm, 399 in lb @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Base to Centerline of Output Shaft | 1.91 in |
| Torque Out @ 1150 rpm | 312 in lb |
| Family Name | F |
| Style | Right Angle |
| Ratio | 60:1 |
| Reduction Type | Single Reduction |
| Center Distance | 1.54 in |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Lubrication | None |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base | No |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Center Distance Code | 715 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Output Configuration | Left & Right Output |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Max. Overhung Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Housing Material | Cast Iron |
| Frame | 56C |
| Input (Shaft or Bore) Size | 5/8 in |
| Fan Cooled | No |
| Weight | 17.1 LB |
| EAN or UPC | 781711439630 |

