Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP
1
Base Mounting Attachment
Horizontal Base Bottom Mount
Series
700
Media Mapping Style
F
Output Speed
175 rpm
Input Power Rating
1.2 hp, 0.895 kW
Center Distance
1.54 in
Material
Cast Iron, Standard Paint
Ratio
10:1
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Center Distance Code
715
Standard
AGMA Service Class I
Reduction Type
Single
Media Mapping Base
B
Output Shaft
Solid
Style
Right Angle
Media Mapping Output
G
Output Bore Shaft Dia.
0.75 in
Fan Cooled
No
Output Torque
397 lb-in
Output Shaft Projection
Solid Left Output
Rated Efficiency
92%
Motor Frame Size
B556C
Weight
18.1 LB
EAN or UPC
781711310328
We're here for you
with Service Centers across the country - We have your back