Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Material
Cast Iron, Standard Paint
Center Distance
1.54 in
Output Shaft
Solid
Media Mapping Base
B
Output Shaft Projection
Solid Left Output
Motor Frame Size
B556C
Standard
AGMA Service Class I
Output Torque
429 lb-in
Media Mapping Style
F
Output Bore Shaft Dia.
0.75 in
Series
700
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Input Motor HP
0.75
Ratio
15:1
Base Mounting Attachment
Horizontal Base Bottom Mount
Rated Efficiency
87%
Media Mapping Output
G
Input Power Rating
0.91 hp, 0.679 kW
Center Distance Code
715
Fan Cooled
No
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Speed
116.7 rpm
Reduction Type
Single
Style
Right Angle
Weight
18.1 LB
EAN or UPC
781711313589
We're here for you
with Service Centers across the country - We have your back