Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Power Rating
0.35 hp, 0.261 kW
Media Mapping Base
B
Standard
AGMA Service Class I
Input Motor HP
0.33
Center Distance Code
715
Style
Right Angle
Series
700
Media Mapping Output
G
Reduction Type
Single
Output Speed
35 rpm
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
0.75 in
Rated Efficiency
68%
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Media Mapping Style
F
Output Shaft
Solid
Motor Frame Size
B556C
Base Mounting Attachment
Horizontal Base Bottom Mount
Ratio
50:1
Center Distance
1.54 in
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Torque
429 lb-in
Output Shaft Projection
Solid Left Output
Fan Cooled
No
Weight
18.1 LB
EAN or UPC
781711321249
We're here for you
with Service Centers across the country - We have your back