Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
20:1
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Bore Shaft Dia.
0.75 in
Output Shaft
Solid
Center Distance
1.54 in
Base Mounting Attachment
High Vert Base Right Mount
Series
700
Output Torque
435 lb-in
Motor Frame Size
B556C
Output Speed
87.5 rpm
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Media Mapping Style
F
Input Motor HP
0.75
Input Power Rating
0.72 hp, 0.537 kW
Media Mapping Base
C
Reduction Type
Single
Standard
AGMA Service Class I
Center Distance Code
715
Fan Cooled
No
Material
Cast Iron, Standard Paint
Media Mapping Output
G
Rated Efficiency
84%
Style
Right Angle
Output Shaft Projection
Solid Left Output
Weight
21.1 LB
EAN or UPC
884107164236
We're here for you
with Service Centers across the country - We have your back