Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Series
700
Rated Efficiency
87%
Media Mapping Style
F
Input Motor HP
0.75
Motor Frame Size
B556C
Output Shaft Projection
Solid Left Output
Input Power Rating
0.91 hp, 0.679 kW
Center Distance
1.54 in
Center Distance Code
715
Media Mapping Output
G
Base Mounting Attachment
Low Vert Base Right Mount
Fan Cooled
No
Output Speed
116.7 rpm
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Standard
AGMA Service Class I
Reduction Type
Single
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Style
Right Angle
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
0.75 in
Output Torque
429 lb-in
Media Mapping Base
D
Output Shaft
Solid
Ratio
15:1
Weight
20.1 LB
EAN or UPC
884107956985
We're here for you
with Service Centers across the country - We have your back