Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
1.54 in
Ratio
50:1
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Standard
AGMA Service Class I
Center Distance Code
715
Output Bore Shaft Dia.
0.75 in
Fan Cooled
No
Media Mapping Output
G
Motor Frame Size
B556C
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Media Mapping Style
F
Series
700
Material
Cast Iron, Standard Paint
Output Speed
35 rpm
Output Shaft
Solid
Media Mapping Base
E
Style
Right Angle
Base Mounting Attachment
High Vert Base Left Mount
Reduction Type
Single
Output Torque
429 lb-in
Input Motor HP
0.33
Output Shaft Projection
Solid Left Output
Rated Efficiency
68%
Input Power Rating
0.35 hp, 0.261 kW
Weight
21.1 LB
EAN or UPC
884107298085
We're here for you
with Service Centers across the country - We have your back