Boston Gear
F718-10-B7-H
700 Series 10:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101870734
- 1.50 Input Motor hp
- 700 Series
- 1.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Washdown Duty | No |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Media Mapping Output | H |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Output Shaft Projection | Solid Double Projecting Output |
| Base | No |
| Torque Out @ 1750 rpm | 536 in lb |
| Style | Right Angle |
| Box Height | 5 3/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Output Speed | 175 rpm |
| Frame Size | 140TC, 180C |
| Input HP @ RPM | 0.98 hp @ 1150 rpm, 1.61 hp @ 1750 rpm |
| Rated Efficiency | 92% |
| Input (Shaft or Bore) Size | 7/8 in |
| Base to Centerline of Input Shaft | 3 13/16 in |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Standard | AGMA Service Class I |
| Bore Code | B7 |
| Reduction Type | Single |
| Motor HP | 1 1/2 hp |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Max. Input HP @ 100 rpm | 0.12 hp |
| Torque Out @ 1150 rpm | 480 in lb |
| Output Torque @ RPM | 480 in lb @ 1150 rpm, 536 in lb @ 1750 rpm |
| Output Configuration | Left & Right Output |
| Input Power Rating | 1.61 hp, 1.201 kW |
| Series | 700 |
| Input Configuration | C-Face Quilled |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Max. Overhung Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Material | Cast Iron, Standard Paint |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Worm Position | Universal |
| Motor Application | General Purpose |
| Lubrication | None |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Output Torque | 536 lb-in |
| Center Distance Code | 718 |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Base Mounting Attachment | No Base |
| Shaft Assembly Code | H |
| Housing Material | Cast Iron |
| Base to Centerline of Output Shaft | 2 1/16 in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Output Bore Shaft Dia. | 0.875 in |
| Family Name | F |
| Box Length | 5 1/2 in |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Output (Shaft or Bore) Size | 7/8 in |
| Use With | 718 |
| Center Distance | 1.75 in |
| Box Width | 5 1/32 in |
| Media Mapping Style | F |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Fan Cooled | No |
| Ratio | 10:1 |
| Frame | 140TC, 180C |
| Input Motor HP | 1.50 |
| Output Shaft | Solid |
| Max. Thrust Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Keyway Size | 3/16 x 3/32 |
| Motor Frame Size | B7140TC180C |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Weight | 19.1 LB |
| EAN or UPC | 781711525807 |
