Boston Gear
F718-10-B7-J
700 Series 10:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101872189
- 1.50 Input Motor hp
- 700 Series
- 1.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Input Power Rating | 1.61 hp, 1.201 kW |
| Housing Material | Cast Iron |
| Motor Application | General Purpose |
| Output Bore Shaft Dia. | 0.875 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Torque Out @ 1750 rpm | 536 in lb |
| Media Mapping Output | J |
| Base Mounting Attachment | No Base |
| Output Configuration | Right Output |
| Lubrication | None |
| Box Height | 5 3/4 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Center Distance Code | 718 |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Output (Shaft or Bore) Size | 7/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Frame | 140TC, 180C |
| Max. Overhung Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Output Shaft Projection | Solid Right Output |
| Base to Centerline of Input Shaft | 3 13/16 in |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Base | No |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Output Torque @ RPM | 480 in lb @ 1150 rpm, 536 in lb @ 1750 rpm |
| Output Torque | 536 lb-in |
| Bore Code | B7 |
| Input Configuration | C-Face Quilled |
| Keyway Size | 3/16 x 3/32 |
| Output Shaft | Solid |
| Standard | AGMA Service Class I |
| HP @ RPM | 1 hp @ 1800 rpm |
| Media Mapping Style | F |
| Input Motor HP | 1.50 |
| Box Width | 5 1/32 in |
| Ratio | 10:1 |
| Family Name | F |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Max. Input HP @ 100 rpm | 0.12 hp |
| Reduction Type | Single |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Shaft Assembly Code | J |
| Output Speed | 175 rpm |
| Worm Position | Universal |
| Rated Efficiency | 92% |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Motor Frame Size | B7140TC180C |
| Fan Cooled | No |
| Input (Shaft or Bore) Size | 7/8 in |
| Torque Out @ 1150 rpm | 480 in lb |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Washdown Duty | No |
| Box Length | 5 1/2 in |
| Motor HP | 1.5 hp |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Use With | 718 |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Input HP @ RPM | 0.98 hp @ 1150 rpm, 1.61 hp @ 1750 rpm |
| Material | Cast Iron, Standard Paint |
| Frame Size | 140TC, 180C |
| Center Distance | 1.75 in |
| Max. Thrust Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Style | Right Angle |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Series | 700 |
| Weight | 19.1 LB |
| EAN or UPC | 781711525821 |
