Boston Gear
F718-25-B5-H
700 Series 25:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101870629
- 0.75 Input Motor hp
- 700 Series
- 1.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Box Width | 5 1/32 in |
| Max. Overhung Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Rated Efficiency | 84% |
| Washdown Duty | No |
| Box Height | 5 3/4 in |
| Output Speed | 70 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Motor Frame Size | B556C |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Output Torque | 574 lb-in |
| Motor Application | General Purpose |
| Frame Size | 56C |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Configuration | Left & Right Output |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Reduction Type | Single |
| Family Name | F |
| Center Distance | 1.75 in |
| Standard | AGMA Service Class I |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Thrust Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Box Length | 5 1/2 in |
| Series | 700 |
| Shaft Assembly Code | H |
| Center Distance Code | 718 |
| Input Power Rating | 0.76 hp, 0.567 kW |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Base to Centerline of Input Shaft | 3.8125 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Output Bore Shaft Dia. | 0.875 in |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Output Shaft | Solid |
| Output (Shaft or Bore) Size | 7/8 in |
| Worm Position | Universal |
| Style | Right Angle |
| Media Mapping Style | F |
| Base to Centerline of Output Shaft | 2.0625 in |
| Torque Out @ 1750 rpm | 574 in lb |
| Base Mounting Attachment | No Base |
| Housing Material | Cast Iron |
| Media Mapping Output | H |
| Input Motor HP | 0.75 |
| Bore Code | B5 |
| Output Shaft Projection | Solid Double Projecting Output |
| Keyway Size | 3/16 x 3/32 |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Frame | 56C |
| Ratio | 25:1 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Material | Cast Iron, Standard Paint |
| Torque Out @ 1150 rpm | 500 in lb |
| Motor HP | 1/2 hp |
| Fan Cooled | No |
| Base | No |
| Max. Input HP @ 100 rpm | 0.063 hp |
| Lubrication | None |
| Input HP @ RPM | 0.48 hp @ 1150 rpm, 0.76 hp @ 1750 rpm |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Output Torque @ RPM | 500 in lb @ 1150 rpm, 574 in lb @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Use With | 718 |
| Weight | 19.1 LB |
| EAN or UPC | 781711519370 |
