Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Bore Shaft Dia.
0.875 in
Base Mounting Attachment
Horizontal Base Bottom Mount
Series
700
Center Distance Code
718
Ratio
10:1
Input Power Rating
1.61 hp, 1.201 kW
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Reduction Type
Single
Output Speed
175 rpm
Center Distance
1.75 in
Media Mapping Style
F
Input Motor HP
1.50
Rated Efficiency
92%
Output Shaft Projection
Solid Right Output
Output Torque
536 lb-in
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Media Mapping Base
B
Fan Cooled
No
Motor Frame Size
B556C
Output Shaft
Solid
Style
Right Angle
Media Mapping Output
J
Standard
AGMA Service Class I
Weight
20.1 LB
EAN or UPC
884107011868
We're here for you
with Service Centers across the country - We have your back