Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Base
B
Rated Efficiency
92%
Series
700
Media Mapping Output
J
Output Shaft Projection
Solid Right Output
Output Shaft
Solid
Output Speed
175 rpm
Standard
AGMA Service Class I
Base Mounting Attachment
Horizontal Base Bottom Mount
Input Motor HP
1.50
Input Power Rating
1.61 hp, 1.201 kW
Center Distance Code
718
Media Mapping Style
F
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Torque
536 lb-in
Motor Frame Size
B7140TC180C
Fan Cooled
No
Ratio
10:1
Center Distance
1.75 in
Material
Cast Iron, Standard Paint
Style
Right Angle
Reduction Type
Single
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Bore Shaft Dia.
0.875 in
Weight
20.1 LB
EAN or UPC
884107013954
We're here for you
with Service Centers across the country - We have your back