Boston Gear
F718B-15-B5-G
700 Series 15:1 Ratio G Assembly Single Reduction Worm Gear Reducer With Horizontal Base
Item #102818283
- 1 Input Motor hp
- 700 Series
- 1.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Washdown Duty | No |
| Fan Cooled | No |
| Media Mapping Output | G |
| Output Torque @ RPM | 472 in lb @ 1150 rpm, 552 in lb @ 1750 rpm |
| Output Shaft Projection | Solid Left Output |
| Family Name | F |
| Box Width | 5 1/32 in |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Series | 700 |
| Output Speed | 116.7 rpm |
| Shaft Assembly Code | G |
| Installed Options | High Horizontal Base |
| Input HP @ RPM | 0.67 hp @ 1150 rpm, 1.13 hp @ 1750 rpm |
| Motor Application | General Purpose |
| Housing Material | Cast Iron |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Media Mapping Base | B |
| Max. Overhung Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Base to Centerline of Input Shaft | 4 1/2 in |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Output Bore Shaft Dia. | 0.875 in |
| Torque Out @ 1750 rpm | 552 in lb |
| Base to Centerline of Output Shaft | 2 3/4 in |
| Center Distance Code | 718 |
| Bore Code | B5 |
| Reduction Type | Single |
| Output Configuration | Left Output |
| Bolt Center | 5 3/4 in x 4 1/2 in |
| Center Distance | 1.75 in |
| Material | Cast Iron, Standard Paint |
| Frame Size | 56C |
| Style | Right Angle |
| Torque Out @ 1150 rpm | 472 in lb |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Bolt Center Length x Bolt Center Width | 5 3/4 in x 4 1/2 in |
| Lubrication | None |
| Output Shaft | Solid |
| Standard | AGMA Service Class I |
| Output (Shaft or Bore) Size | 7/8 in |
| Base | Yes |
| Use With | 718 |
| Frame | 56C |
| Box Length | 5 1/2 in |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Output Torque | 552 lb-in |
| Input Configuration | C-Face Quilled |
| Max. Thrust Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Rated Efficiency | 90% |
| Box Height | 6 7/16 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Media Mapping Style | F |
| Ratio | 15:1 |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Base Mounting Attachment | Horizontal Base Bottom Mount |
| Motor Frame Size | B556C |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Input Motor HP | 1 |
| Input Power Rating | 1.13 hp, 0.843 kW |
| Worm Position | Top |
| Weight | 20.1 LB |
| EAN or UPC | 781711447024 |
