Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
552 lb-in
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Ratio
15:1
Input Power Rating
1.13 hp, 0.843 kW
Center Distance Code
718
Fan Cooled
No
Media Mapping Style
F
Media Mapping Output
J
Output Shaft Projection
Solid Right Output
Input Motor HP
1
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Media Mapping Base
B
Motor Frame Size
B556C
Series
700
Reduction Type
Single
Output Speed
116.7 rpm
Base Mounting Attachment
Horizontal Base Bottom Mount
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
0.875 in
Standard
AGMA Service Class I
Rated Efficiency
90%
Output Shaft
Solid
Style
Right Angle
Center Distance
1.75 in
Weight
20.1 LB
EAN or UPC
884107164496
We're here for you
with Service Centers across the country - We have your back