Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Series
700
Output Bore Shaft Dia.
0.875 in
Input Power Rating
0.65 hp, 0.485 kW
Base Mounting Attachment
Horizontal Base Bottom Mount
Motor Frame Size
B556C
Media Mapping Output
G
Material
Cast Iron, Standard Paint
Input Motor HP
0.50
Center Distance Code
718
Standard
AGMA Service Class II
Media Mapping Base
B
Output Shaft Projection
Solid Left Output
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Reduction Type
Single
Fan Cooled
No
Output Torque
573 lb-in
Ratio
30:1
Rated Efficiency
82%
Center Distance
1.75 in
Style
Right Angle
Output Speed
58.3 rpm
Media Mapping Style
F
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Shaft
Solid
Weight
20.1 LB
EAN or UPC
781711450352
We're here for you
with Service Centers across the country - We have your back