Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
1.75 in
Output Torque
573 lb-in
Input Motor HP
0.50
Standard
AGMA Service Class II
Base Mounting Attachment
Horizontal Base Bottom Mount
Media Mapping Output
J
Motor Frame Size
B556C
Ratio
30:1
Reduction Type
Single
Output Shaft Projection
Solid Right Output
Output Shaft
Solid
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Center Distance Code
718
Series
700
Style
Right Angle
Media Mapping Style
F
Output Speed
58.3 rpm
Material
Cast Iron, Standard Paint
Input Power Rating
0.65 hp, 0.485 kW
Rated Efficiency
82%
Output Bore Shaft Dia.
0.875 in
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Fan Cooled
No
Media Mapping Base
B
Weight
20.1 LB
EAN or UPC
781711450383
We're here for you
with Service Centers across the country - We have your back