Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
350 rpm
Base Mounting Attachment
Horizontal Base Bottom Mount
Motor Frame Size
B556C
Material
Cast Iron, Standard Paint
Media Mapping Output
H
Output Shaft
Solid
Input Power Rating
2.55 hp, 1.902 kW
Output Torque
432 lb-in
Series
700
Media Mapping Style
F
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Style
Right Angle
Output Bore Shaft Dia.
0.875 in
Reduction Type
Single
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Input Motor HP
2
Center Distance Code
718
Rated Efficiency
94%
Media Mapping Base
B
Fan Cooled
No
Ratio
5:1
Output Shaft Projection
Solid Double Projecting Output
Standard
AGMA Service Class II
Center Distance
1.75 in
Weight
20.1 LB
EAN or UPC
781711451861
We're here for you
with Service Centers across the country - We have your back