Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Series
700
Base Mounting Attachment
High Vert Base Right Mount
Ratio
15:1
Output Speed
116.7 rpm
Material
Cast Iron, Standard Paint
Reduction Type
Single
Motor Frame Size
B556C
Input Power Rating
1.13 hp, 0.843 kW
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Rated Efficiency
90%
Media Mapping Style
F
Center Distance Code
718
Media Mapping Base
C
Output Bore Shaft Dia.
0.875 in
Media Mapping Output
J
Fan Cooled
No
Standard
AGMA Service Class I
Center Distance
1.75 in
Output Shaft Projection
Solid Right Output
Style
Right Angle
Output Torque
552 lb-in
Input Motor HP
1
Output Shaft
Solid
Weight
23.1 LB
EAN or UPC
884107276694
We're here for you
with Service Centers across the country - We have your back