Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Rated Efficiency
74%
Input Power Rating
0.57 hp, 0.425 kW
Output Shaft
Solid
Style
Right Angle
Output Shaft Projection
Solid Right Output
Motor Frame Size
B556C
Output Speed
43.8 rpm
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Series
700
Output Bore Shaft Dia.
0.875 in
Media Mapping Base
D
Reduction Type
Single
Output Torque
609 lb-in
Ratio
40:1
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Fan Cooled
No
Standard
AGMA Service Class I
Center Distance Code
718
Input Motor HP
0.50
Media Mapping Output
J
Base Mounting Attachment
Low Vert Base Right Mount
Material
Cast Iron, Standard Paint
Center Distance
1.75 in
Media Mapping Style
F
Weight
23.1 LB
EAN or UPC
884107218571
We're here for you
with Service Centers across the country - We have your back