Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Bore Shaft Dia.
0.875 in
Ratio
5:1
Output Torque
432 lb-in
Output Shaft
Solid
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Fan Cooled
No
Output Shaft Projection
Solid Left Output
Media Mapping Base
D
Standard
AGMA Service Class II
Style
Right Angle
Base Mounting Attachment
Low Vert Base Right Mount
Center Distance Code
718
Input Power Rating
2.55 hp, 1.902 kW
Center Distance
1.75 in
Input Motor HP
2
Material
Cast Iron, Standard Paint
Media Mapping Output
G
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Speed
350 rpm
Motor Frame Size
B7140TC180C
Media Mapping Style
F
Rated Efficiency
94%
Series
700
Reduction Type
Single
Weight
23.1 LB
EAN or UPC
884107554358
We're here for you
with Service Centers across the country - We have your back