Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment
Vert Up Base Rear Mount
Output Shaft Projection
Solid Double Projecting Output
Input Motor HP
1
Input Power Rating
1.13 hp, 0.843 kW
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Fan Cooled
No
Media Mapping Style
F
Rated Efficiency
90%
Output Torque
552 lb-in
Center Distance Code
718
Media Mapping Output
H
Output Bore Shaft Dia.
0.875 in
Center Distance
1.75 in
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Style
Right Angle
Motor Frame Size
B556C
Standard
AGMA Service Class I
Media Mapping Base
X
Ratio
15:1
Reduction Type
Single
Output Speed
116.7 rpm
Material
Cast Iron, Standard Paint
Series
700
Output Shaft
Solid
Weight
22.1 LB
EAN or UPC
884107293738
We're here for you
with Service Centers across the country - We have your back