Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Projection
Solid Left Output
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Shaft
Solid
Media Mapping Style
F
Center Distance Code
718
Reduction Type
Single
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Fan Cooled
No
Rated Efficiency
94%
Input Motor HP
2
Input Power Rating
2.55 hp, 1.902 kW
Standard
AGMA Service Class II
Ratio
5:1
Series
700
Style
Right Angle
Output Speed
350 rpm
Output Bore Shaft Dia.
0.875 in
Media Mapping Base
X
Center Distance
1.75 in
Media Mapping Output
G
Material
Cast Iron, Standard Paint
Base Mounting Attachment
Vert Up Base Rear Mount
Motor Frame Size
B7140TC180C
Output Torque
432 lb-in
Weight
24.1 LB
EAN or UPC
883680903638
We're here for you
with Service Centers across the country - We have your back