Boston Gear
F721-10-B7-G
700 Series 10:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101835123
- 2 Input Motor hp
- 700 Series
- 2.06 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Shaft Projection | Solid Left Output |
| Fan Cooled | No |
| Use With | 721 |
| Max. Thrust Load @ 1150 rpm | 700 lb/in |
| Center Distance | 2.0625 in |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Family Name | F |
| Base Mounting Attachment | No Base |
| Frame | 140TC, 180C |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Input HP @ RPM | 1.49 hp @ 1150 rpm, 2.34 hp @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 700 lb/in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Motor Frame Size | B7140TC180C |
| Output (Shaft or Bore) Size | 1 in |
| Media Mapping Output | G |
| Ratio | 10:1 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Thrust Load @ RPM | 700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm |
| Shaft Assembly Code | G |
| Base to Centerline of Input Shaft | 4 11/32 in |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Output Torque @ RPM | 725 in lb @ 1150 rpm, 789 in lb @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| Motor HP | 2 hp |
| Input Configuration | C-Face Quilled |
| Box Height | 6 3/8 in |
| Base to Centerline of Output Shaft | 2.28 in |
| Output Torque Rating Range [Max] | 999 lb-in, 109 Nm |
| Output Speed | 175 rpm |
| Bore Code | B7 |
| Max. Input HP @ 100 rpm | 0.19 hp |
| Torque Out @ 1150 rpm | 725 in lb |
| Frame Size | 140TC, 180C |
| Motor Application | General Purpose |
| Output Bore Shaft Dia. | 1 in |
| Output Torque Rating Range [Min] | 750 lb-in, 85 Nm |
| Output Configuration | Left Output |
| Washdown Duty | No |
| Box Length | 6 in |
| Box Width | 5 3/16 in |
| Worm Position | Universal |
| Bolt Center | 5 in x 2 7/8 in |
| Media Mapping Style | F |
| HP @ RPM | 2 hp @ 1800 rpm |
| Max. Overhung Load @ RPM | 700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm |
| Lubrication | None |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Series | 700 |
| Rated Efficiency | 94% |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Torque Out @ 1750 rpm | 789 in lb |
| Input (Shaft or Bore) Size | 7/8 in |
| Input Motor HP | 2 |
| Reduction Type | Single |
| Style | Right Angle |
| Output Torque | 789 lb-in |
| Center Distance Code | 721 |
| Output Shaft | Solid |
| Base | No |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.63 x 2.63 |
| Housing Material | Cast Iron |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Standard | AGMA Service Class I |
| Input Power Rating | 2.34 hp, 1.745 kW |
| Material | Cast Iron, Standard Paint |
| Weight | 24.1 LB |
| EAN or UPC | 781711519578 |
