Boston Gear
F721-15-B7-J
700 Series 15:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101870873
- 1.50 Input Motor hp
- 700 Series
- 2.06 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Max. Thrust Load @ 1150 rpm | 700 lb/in |
| Shaft Assembly Code | J |
| Frame Size | 140TC, 180C |
| Output Shaft Projection | Solid Right Output |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.63 x 2.63 |
| Output Speed | 116.7 rpm |
| Bore Code | B7 |
| Torque Out @ 1150 rpm | 752 in lb |
| Fan Cooled | No |
| Output (Shaft or Bore) Size | 1 in |
| Worm Position | Universal |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Frame | 140TC, 180C |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Torque Out @ 1750 rpm | 840 in lb |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| Output Bore Shaft Dia. | 1 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Input Configuration | C-Face Quilled |
| Motor HP | 1 1/2 hp |
| Box Length | 6 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Style | Right Angle |
| Output Torque Rating Range [Max] | 999 lb-in, 109 Nm |
| Motor Frame Size | B7140TC180C |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Housing Material | Cast Iron |
| Ratio | 15:1 |
| Base to Centerline of Output Shaft | 2.28 in |
| Center Distance Code | 721 |
| HP @ RPM | 1 hp @ 1800 rpm |
| Media Mapping Style | F |
| Output Torque | 841 lb-in |
| Output Torque Rating Range [Min] | 750 lb-in, 85 Nm |
| Lubrication | None |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Use With | 721 |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Bolt Center | 5 in x 2 7/8 in |
| Box Height | 6 3/8 in |
| Center Distance | 2.0625 in |
| Input Motor HP | 1.50 |
| Base to Centerline of Input Shaft | 4 11/32 in |
| Motor Application | General Purpose |
| Standard | AGMA Service Class I |
| Output Configuration | Right Output |
| Output Torque @ RPM | 752 in lb @ 1150 rpm, 840 in lb @ 1750 rpm |
| Input Power Rating | 1.72 hp, 1.283 kW |
| Keyway Size | 3/16 x 3/32 |
| Washdown Duty | No |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Output Shaft | Solid |
| Input HP @ RPM | 1.06 hp @ 1150 rpm, 1.72 hp @ 1750 rpm |
| Reduction Type | Single |
| Max. Input HP @ 100 rpm | 0.13 hp |
| Max. Thrust Load @ RPM | 700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 700 lb/in |
| Rated Efficiency | 90% |
| Base Mounting Attachment | No Base |
| Media Mapping Output | J |
| Max. Overhung Load @ RPM | 700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm |
| Base | No |
| Box Width | 5 3/16 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Series | 700 |
| Family Name | F |
| Material | Cast Iron, Standard Paint |
| Weight | 24.1 LB |
| EAN or UPC | 781711525869 |
