Boston Gear
F721-20-B5-H
700 Series 20:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809817
- 1 Input Motor hp
- 700 Series
- 2.06 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Max. Input HP @ 100 rpm | 0.11 hp |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Max. Thrust Load @ 1150 rpm | 700 lb/in |
| Max. Overhung Load @ RPM | 700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm |
| Standard | AGMA Service Class II |
| HP @ RPM | 1 hp @ 1800 rpm |
| Center Distance Code | 721 |
| Output Shaft | Solid |
| Max. Overhung Load @ 1750 rpm | 700 lb/in |
| Washdown Duty | No |
| Output Torque | 892 lb-in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Worm Position | Universal |
| Center Distance | 2.0625 in |
| Housing Material | Cast Iron |
| Output (Shaft or Bore) Size | 1 in |
| Output Configuration | Left & Right Output |
| Media Mapping Style | F |
| Material | Cast Iron, Standard Paint |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Bolt Center | 5 in x 2 7/8 in |
| Motor Application | General Purpose |
| Frame Size | 56C |
| Box Length | 6 in |
| Max. Thrust Load @ RPM | 700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm |
| Fan Cooled | No |
| Input Power Rating | 1.4 hp, 1.044 kW |
| Family Name | F |
| Base | No |
| Torque Out @ 1150 rpm | 782 in lb |
| Frame | 56C |
| Output Torque @ RPM | 782 in lb @ 1150 rpm, 892 in lb @ 1750 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Input HP @ RPM | 0.86 hp @ 1150 rpm, 1.4 hp @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Bore Code | B5 |
| Series | 700 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Rated Efficiency | 88% |
| Output Bore Shaft Dia. | 1 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.63 x 2.63 |
| Base to Centerline of Input Shaft | 4 11/32 in |
| Motor Frame Size | B556C |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Use With | 721 |
| Base Mounting Attachment | No Base |
| Shaft Assembly Code | H |
| Motor HP | 1 hp |
| Style | Right Angle |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque Rating Range [Max] | 999 lb-in, 109 Nm |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Base to Centerline of Output Shaft | 2.28 in |
| Output Speed | 87.5 rpm |
| Keyway Size | 3/16 x 3/32 |
| Input Configuration | C-Face Quilled |
| Torque Out @ 1750 rpm | 892 in lb |
| Media Mapping Output | H |
| Input Motor HP | 1 |
| Output Shaft Projection | Solid Double Projecting Output |
| Output Torque Rating Range [Min] | 750 lb-in, 85 Nm |
| Reduction Type | Single |
| Ratio | 20:1 |
| Box Width | 5 3/16 in |
| Lubrication | None |
| Box Height | 6 3/8 in |
| Weight | 24.1 LB |
| EAN or UPC | 781711519646 |
