Boston Gear
F721-5-B7-H
700 Series 5:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101805905
- 2 Input Motor hp
- 700 Series
- 2.06 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Housing Material | Cast Iron |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Input Motor HP | 2 |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Torque Out @ 1150 rpm | 575 in lb |
| Bore Code | B7 |
| Input Configuration | C-Face Quilled |
| Worm Position | Universal |
| Torque Out @ 1750 rpm | 620 in lb |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Max. Overhung Load @ 1750 rpm | 700 lb/in |
| Motor Application | General Purpose |
| Frame Size | 140TC, 180C |
| Keyway Size | 3/16 x 3/32 |
| Lubrication | None |
| Fan Cooled | No |
| Box Height | 6 3/8 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Style | Right Angle |
| Media Mapping Output | H |
| Output Bore Shaft Dia. | 1 in |
| Reduction Type | Single |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Rated Efficiency | 94% |
| Base | No |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Center Distance | 2.0625 in |
| Output Shaft | Solid |
| Base to Centerline of Output Shaft | 2.28 in |
| Media Mapping Style | F |
| Input Power Rating | 3.66 hp, 2.729 kW |
| Base to Centerline of Input Shaft | 4 11/32 in |
| Bolt Center | 5 in x 2 7/8 in |
| Output Torque | 620 lb-in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Output Speed | 350 rpm |
| Series | 700 |
| Frame | 140TC, 180C |
| Output Torque @ RPM | 575 in lb @ 1150 rpm, 620 in lb @ 1750 rpm |
| Box Width | 5 3/16 in |
| Use With | 721 |
| Washdown Duty | No |
| Max. Input HP @ 100 rpm | 0.3 hp |
| Material | Cast Iron, Standard Paint |
| Family Name | F |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| Box Length | 6 in |
| Output (Shaft or Bore) Size | 1 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Base Mounting Attachment | No Base |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Motor HP | 2 hp |
| Output Configuration | Left & Right Output |
| Input HP @ RPM | 2.33 hp @ 1150 rpm, 3.66 hp @ 1750 rpm |
| Max. Overhung Load @ RPM | 700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm |
| Max. Thrust Load @ 1150 rpm | 700 lb/in |
| Max. Thrust Load @ RPM | 700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Ratio | 5:1 |
| Motor Frame Size | B7140TC180C |
| Input (Shaft or Bore) Size | 7/8 in |
| Center Distance Code | 721 |
| Shaft Assembly Code | H |
| Standard | AGMA Service Class II |
| Output Shaft Projection | Solid Double Projecting Output |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.63 x 2.63 |
| Weight | 24.1 LB |
| EAN or UPC | 781711519523 |
