Boston Gear
F721-5-B7-J
700 Series 5:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101523860
- 2 Input Motor hp
- 700 Series
- 2.06 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Unlimited shelf life
- Specially refined aggregate provides an irregular surface profile
| Output (Shaft or Bore) Size | 1 in |
| Standard | AGMA Service Class II |
| Output Shaft | Solid |
| Center Distance Code | 721 |
| Output Bore Shaft Dia. | 1 in |
| Base to Centerline of Input Shaft | 4 11/32 in |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Reduction Type | Single |
| Ratio | 5:1 |
| Box Width | 5 3/16 in |
| Fan Cooled | No |
| Lubrication | None |
| Base | No |
| Media Mapping Style | F |
| Output Torque | 620 lb-in |
| Bore Code | B7 |
| Input (Shaft or Bore) Size | 7/8 in |
| Frame Size | 140TC, 180C |
| Box Length | 6 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Motor HP | 2 hp |
| Motor Application | General Purpose |
| Output Torque @ RPM | 575 in lb @ 1150 rpm, 620 in lb @ 1750 rpm |
| Output Configuration | Right Output |
| Center Distance | 2.0625 in |
| Media Mapping Output | J |
| Style | Right Angle |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Use With | 721 |
| Base Mounting Attachment | No Base |
| Max. Thrust Load @ 1150 rpm | 700 lb/in |
| Bolt Center | 5 in x 2 7/8 in |
| Input Power Rating | 3.66 hp, 2.729 kW |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Max. Input HP @ 100 rpm | 0.3 hp |
| Max. Overhung Load @ RPM | 700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm |
| Base to Centerline of Output Shaft | 2.28 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Torque Out @ 1150 rpm | 575 in lb |
| Series | 700 |
| Motor Frame Size | B7140TC180C |
| Shaft Assembly Code | J |
| Torque Out @ 1750 rpm | 620 in lb |
| Input Motor HP | 2 |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.63 x 2.63 |
| Frame | 140TC, 180C |
| Material | Cast Iron, Standard Paint |
| Output Speed | 350 rpm |
| Output Shaft Projection | Solid Right Output |
| Rated Efficiency | 94% |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Family Name | F |
| Worm Position | Universal |
| Housing Material | Cast Iron |
| Input Configuration | C-Face Quilled |
| Input HP @ RPM | 2.33 hp @ 1150 rpm, 3.66 hp @ 1750 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Box Height | 6 3/8 in |
| Max. Overhung Load @ 1750 rpm | 700 lb/in |
| Max. Thrust Load @ RPM | 700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm |
| Washdown Duty | No |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Keyway Size | 3/16 x 3/32 |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Weight | 24.1 LB |
| EAN or UPC | 781711519530 |
