Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style
F
Reduction Type
Single
Ratio
15:1
Rated Efficiency
90%
Input Power Rating
1.72 hp, 1.283 kW
Center Distance Code
721
Media Mapping Base
A
Output Speed
116.7 rpm
Motor Frame Size
B7140TC180C
Series
700
Output Bore Shaft Dia.
1 in
Input Motor HP
1.50
Fan Cooled
No
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class I
Output Shaft Projection
Solid Left Output
Media Mapping Output
G
Center Distance
2.0625 in
Output Torque
841 lb-in
Output Shaft
Solid
Base Mounting Attachment
Horizontal Base Top Mount
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Style
Right Angle
Weight
25.1 LB
EAN or UPC
884107785332
We're here for you
with Service Centers across the country - We have your back