Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft
Solid
Standard
AGMA Service Class I
Media Mapping Output
G
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Speed
116.7 rpm
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Media Mapping Style
F
Output Shaft Projection
Solid Left Output
Motor Frame Size
B556C
Input Motor HP
1.50
Rated Efficiency
90%
Material
Cast Iron, Standard Paint
Input Power Rating
1.72 hp, 1.283 kW
Style
Right Angle
Output Torque
841 lb-in
Base Mounting Attachment
High Vert Base Left Mount
Center Distance Code
721
Center Distance
2.0625 in
Output Bore Shaft Dia.
1 in
Fan Cooled
No
Series
700
Media Mapping Base
E
Ratio
15:1
Reduction Type
Single
Weight
28.1 LB
EAN or UPC
884107595382
We're here for you
with Service Centers across the country - We have your back